Zoro Homepage

V-BELT FOR RECREATIONAL VEHICLES

  • Mfr # 6312

  • Zoro # G302043702


product price: $43.35
/ea

Key Features

Outside Length
36.95 in
Top Width
1.23 in
Application
Power Sports
Type
Notched
Height
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6312
Zoro #
G302043702
UPC #
72053023268
Country of Origin
Unknown

Dimensions

Outside Length
36.95 in
Top Width
1.23 in
Height
0.48 in
Effective Length (in)
36.88

Details

Item
V-Belt
Application
Power Sports
Type
Notched
Angle
34 Degrees
Cross-Section
RVS-R
Angle Code
H
Belt Material
EPDM
Cord Material
Aramid

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.