Zoro Homepage

V-BELT FOR RECREATIONAL VEHICLES

  • Mfr # 6314

  • Zoro # G202043772


product price: $65.35
/ea

Key Features

Outside Length
46.82 in
Top Width
1.19 in
Application
Power Sports
Type
Notched
Height
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6314
Zoro #
G202043772
UPC #
72053023275
Country of Origin
Unknown

Dimensions

Outside Length
46.82 in
Top Width
1.19 in
Height
0.52 in
Effective Length (in)
45

Details

Item
V-Belt
Application
Power Sports
Type
Notched
Angle Code
F
Cross-Section
RVS-R
Angle
32 Degrees
Belt Material
EPDM
Cord Material
Aramid

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.