V-Belt, Hi-Power II, A110, A, EPDM, 112 in, 1/2 in Top Width
- Mfr # A110
- Zoro # G116064375
product price:Â
$
26.39
/ea
Key Features
Belt Series
Hi-Power II
V-Belt Section
A
Industry Number
A110
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A110
- Zoro #
- G116064375
- UPC #
- 072053200720
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Hi-Power II
- V-Belt Section
- A
- Industry Number
- A110
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Belt Material
- SBR
- Application
- General Industry
- Belt Coating
- Flex-Weave(TM)
- Number of Bands
- 1
- Maximum Operating Temperature
- 140 Degrees F
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 112 in
- Belt Trade Size
- A
- Rib Width
- 0.5 in
- Nominal Length
- 112 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number A110, Number of Bands 1, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.