V-Belt, Hi-Power II, A167, A, EPDM, 169 in, 1/2 in Top Width
- Mfr # A167
- Zoro # G7996304
product price:Â
$
60.99
/ea
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Hi-Power II
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A167
- Zoro #
- G7996304
- UPC #
- 72053291728
- Country of Origin
- Mexico
- Item - Timing Belts
- Belt
- Item
- V-Belt
- Gearbelt Series - Timing Belts
- Hi-Power II
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- A
- Industry Number
- A167
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Color
- Black
- Banded Belt
- Yes
- Core Cord
- Polyester
- Tooth Location
- Single Sided
- For Use With
- Multi-Duty® Sheaves
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 169 in
- Height
- 9 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.