Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, A46, A, EPDM, 48 in, 1/2 in Top Width
- Mfr # A46 HI POWER
- Zoro # G312497892
product price:Â
$
15.19
/ea
Key Features
Belt Series
Hi-Power II
V-Belt Section
A
Industry Number
A46
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A46 HI POWER
- Zoro #
- G312497892
- UPC #
- -
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Hi-Power II
- V-Belt Section
- A
- Industry Number
- A46
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 48 in
Description
V-Belt; A-13X Series; 48 in.-1230MM Belt Outside Length; 1/2 in.-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.