Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, A55 HI POWER, A, EPDM, 57 in, 1/2 in Top Width
- Mfr # A55 HI POWER
- Zoro # G312498318
product price:Â
$
16.75
/ea
Key Features
Belt Series
Hi-Power II
Industry Number
A55 HI POWER
Temp. Range
-22 Degrees to 140 Degrees F
V-Belt Section
A
Standards
ARPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A55 HI POWER
- Zoro #
- G312498318
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thickness
- 0.31 in
- Outside Length
- 57 in
- Top Width
- 1/2 in
Details
- Belt Series
- Hi-Power II
- Industry Number
- A55 HI POWER
- Temp. Range
- -22 Degrees to 140 Degrees F
- V-Belt Section
- A
- Item
- V-Belt
- Standards
- ARPM
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
- Material
- EPDM
Description
V-Belt; A-13X Series; 57 in.-1450MM Belt Outside Length; 1/2 in.-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.