V-Belt, Hi-Power II, A65, A, EPDM, 67 in, 1/2 in Top Width
- Mfr # A65
- Zoro # G916064094
product price:Â
$
16.89
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
A
Industry Number
A65
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A65
- Zoro #
- G916064094
- UPC #
- 072053202205
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- A
- Industry Number
- A65
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Belt Coating
- Flex-Weave(TM)
- Color
- Black
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- SBR
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- General Industry
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 67 in
- Belt Trade Size
- A
- Rib Width
- 0.5 in
- Nominal Length
- 67 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number A65, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.