Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, A80, A, EPDM, 82 in, 1/2 in Top Width
- Mfr # A80
- Zoro # G616063397
product price:Â
$
16.49
/ea
Key Features
Belt Series
Hi-Power II
V-Belt Section
A
Industry Number
A80
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A80
- Zoro #
- G616063397
- UPC #
- 072053202502
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 82 in
- Rib Width
- 0.5 in
- Belt Trade Size
- A
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number A80, Number of Bands 1, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.