Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, B135, B, EPDM, 138 in, 0.66 in Top Width
- Mfr # B135
- Zoro # G916062922
product price:Â
$
39.99
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
B
Industry Number
B135
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B135
- Zoro #
- G916062922
- UPC #
- 072053291810
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- B
- Industry Number
- B135
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Application
- General Industry
- Belt Coating
- Flex-Weave(TM)
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- SBR
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 138 in
- Belt Trade Size
- B
- Rib Width
- 0.656 in
- Nominal Length
- 138 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B135, Number of Bands 1, Outside Length 138 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.