Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, B144, B, EPDM, 147 in, 0.66 in Top Width
- Mfr # B144
- Zoro # G916063165
product price:Â
$
42.89
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
B
Industry Number
B144
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B144
- Zoro #
- G916063165
- UPC #
- 072053204827
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- B
- Industry Number
- B144
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Belt Material
- SBR
- Application
- General Industry
- Color
- Black
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Outside Length
- 147 in
- Thickness
- 0.41 in
- Belt Trade Size
- B
- Rib Width
- 0.656 in
- Nominal Length
- 147 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B144, Number of Bands 1, Outside Length 147 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.