V-Belt, Hi-Power II, B30, B, EPDM, 33 in, 0.66 in Top Width
- Mfr # B30
- Zoro # G916065268
product price:Â
$
14.25
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
B
Industry Number
B30
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B30
- Zoro #
- G916065268
- UPC #
- 072053205855
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- B
- Industry Number
- B30
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Application
- General Industry
- Belt Coating
- Flex-Weave(TM)
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- SBR
- Minimum Operating Temperature
- -22 Degrees F
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 33 in
- Belt Trade Size
- B
- Rib Width
- 0.656 in
- Nominal Length
- 33 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B30, Number of Bands 1, Outside Length 33 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.