Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, B46 HI POWER, B, EPDM, 49 in, 0.66 in Top Width
- Mfr # B46 HI POWER
- Zoro # G312498233
product price:Â
$
22.89
/ea
Key Features
Top Width
0.66 in
V-Belt Section
B
Material
EPDM
Industry Number
B46 HI POWER
Standards
ARPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B46 HI POWER
- Zoro #
- G312498233
- UPC #
- -
- Country of Origin
- Mexico
- V-Belt Section
- B
- Material
- EPDM
- Industry Number
- B46 HI POWER
- Standards
- ARPM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Belt Series
- Hi-Power II
- Item
- V-Belt
- Number of Ribs
- 1
Dimensions
- Top Width
- 0.66 in
- Outside Length
- 49 in
- Thickness
- 0.41 in
Description
V-Belt; B-17X Series; 49 in.-1249MM Belt Outside Length; 5/8 in.-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.