Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, B90 17X2300Li, B, EPDM, 93 in, 0.66 in Top Width
- Mfr # B90 17X2300Li
- Zoro # G712498611
product price:Â
$
36.15
/ea
Key Features
Belt Series
Hi-Power II
V-Belt Section
B
Industry Number
B90 17X2300Li
Number of Ribs
1
Top Width
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B90 17X2300Li
- Zoro #
- G712498611
- UPC #
- -
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Hi-Power II
- V-Belt Section
- B
- Industry Number
- B90 17X2300Li
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
Dimensions
- Top Width
- 0.66 in
- Outside Length
- 93 in
- Thickness
- 0.41 in
Description
V-Belt; B-17X Series; 93 in.-2369MM Belt Outside Length; 5/8 in.-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.