Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II Belts, A26, A, EPDM, 28 in, 1/2 in Top Width
- Mfr # A26
- Zoro # G416063948
product price:Â
$
9.39
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II Belts
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A26
- Zoro #
- G416063948
- UPC #
- 072053201239
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II Belts
- V-Belt Section
- A
- Industry Number
- A26
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Application
- General Industry
- Belt Material
- SBR
- Belt Coating
- Flex-Weave(TM)
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 28 in
- Belt Trade Size
- A
- Rib Width
- 0.5 in
- Nominal Length
- 28 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number A26, Number of Bands 1, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Application General Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.