V-Belt, Hi-Power II Belts, B106, B, EPDM, 109 in, 0.66 in Top Width
- Mfr # B106 HI POWER
- Zoro # G012498298
product price:Â
$
40.75
/ea
Key Features
Belt Series
Hi-Power II Belts
V-Belt Section
B
Industry Number
B106
Number of Ribs
1
Top Width
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B106 HI POWER
- Zoro #
- G012498298
- UPC #
- -
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Hi-Power II Belts
- V-Belt Section
- B
- Industry Number
- B106
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 109 in
Description
V-Belt; B-17X Series; 109 in.-2769MM Belt Outside Length; 5/8 in.-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.