Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, C104, C, EPDM, 108 in, 0.88 in Top Width
- Mfr # C104
- Zoro # G416064327
product price:Â
$
68.49
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
C
Industry Number
C104
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C104
- Zoro #
- G416064327
- UPC #
- 072053310139
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- C
- Industry Number
- C104
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Application
- General Industry
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Color
- Black
- Belt Material
- SBR
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 108 in
- Rib Width
- 0.875 in
- Belt Trade Size
- C
- Nominal Length
- 108 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number C104, Number of Bands 1, Outside Length 108 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.