Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, C185, C, EPDM, 189 in, 0.88 in Top Width
- Mfr # C185
- Zoro # G716153301
product price:Â
$
87.99
/ea
Key Features
Belt Series
Hi-Power II
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C185
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C185
- Zoro #
- G716153301
- UPC #
- 072053293371
- Country of Origin
- Mexico
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 189 in
- Belt Trade Size
- C
- Rib Width
- 0.875 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number C185, Number of Bands 1, Outside Length 189 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.