V-Belt, Hi-Power II, C51 HI POWER, C, EPDM, 55 in, 0.88 in Top Width
- Mfr # C51 HI POWER
- Zoro # G712498536
product price:Â
$
47.85
/ea
Key Features
Belt Series
Hi-Power II
V-Belt Section
C
Industry Number
C51 HI POWER
Number of Ribs
1
Top Width
0.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C51 HI POWER
- Zoro #
- G712498536
- UPC #
- -
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Hi-Power II
- V-Belt Section
- C
- Industry Number
- C51 HI POWER
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
Dimensions
- Top Width
- 0.88 in
- Outside Length
- 55 in
- Thickness
- 0.53 in
Description
V-Belt; C-22X Series; 55 in.-1408MM Belt Outside Length; 7/8 in.-22MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.