Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, C90, C, EPDM, 94 in, 0.88 in Top Width
- Mfr # C90
- Zoro # G016152639
product price:Â
$
46.79
/ea
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
C
Industry Number
C90
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C90
- Zoro #
- G016152639
- UPC #
- 072053210651
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- C
- Industry Number
- C90
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Number of Bands
- 1
- Application
- General Industry
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- SBR
- Belt Coating
- Flex-Weave(TM)
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 94 in
- Belt Trade Size
- C
- Rib Width
- 0.875 in
- Nominal Length
- 94 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number C90, Number of Bands 1, Outside Length 94 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.