Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, D167, D, EPDM, 172 in, 1-1/4 in Top Width
- Mfr # D167
- Zoro # G016153384
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II
V-Belt Section
D
Industry Number
D167
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D167
- Zoro #
- G016153384
- UPC #
- 072053345506
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II
- V-Belt Section
- D
- Industry Number
- D167
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Edge Construction
- Wrapped
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Coating
- Flex-Weave(TM)
- Number of Bands
- 1
- Belt Material
- SBR
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Application
- General Industry
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 0-3/4 in
- Outside Length
- 172 in
- Rib Width
- 1.25 in
- Belt Trade Size
- D
- Nominal Length
- 170 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number D167, Number of Bands 1, Outside Length 172 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 1 1/4 in, Belt Trade Size D, V-Belt Type Wedge, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.