Shop GATES
See all product information
Create Account
V-Belt, Hi-Power II, D345, D, EPDM, 348 in, 1-1/4 in Top Width
- Mfr # D345
- Zoro # G816152754
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Hi-Power II
V-Belt Type
Classical
V-Belt Section
D
Industry Number
D345
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D345
- Zoro #
- G816152754
- UPC #
- 072053211405
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Hi-Power II
- V-Belt Type
- Classical
- V-Belt Section
- D
- Industry Number
- D345
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Color
- Black
- Belt Coating
- Flex-Weave(TM)
- Application
- General Industry
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Maximum Operating Temperature
- 140 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- SBR
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 3/4 in
- Outside Length
- 348 in
- Belt Trade Size
- D
- Rib Width
- 1.25 in
- Nominal Length
- 348 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number D345, Number of Bands 1, Outside Length 348 in, Reinforcing Cord Material Polyester, Thickness 3/4 in, Top Width 1 1/4 in, Belt Trade Size D, V-Belt Type Wedge, Application General Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.