V-Belt, Metric Power V-Belts, 10X1120LI, 10X, EPDM, 46 in, 10 mm Top Width
- Mfr # 10X1120LI
- Zoro # G616476593
product price:Â
$
13.89
/ea
Key Features
Belt Series
Metric Power V-Belts
V-Belt Section
10X
Number of Ribs
1
Top Width
10 mm
Thickness
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X1120LI
- Zoro #
- G616476593
- UPC #
- 072053619799
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Metric Power V-Belts
- V-Belt Section
- 10X
- Industry Number
- 10X1120LI
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Color
- Black
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -30 Degrees F
- Number of Bands
- 1
- Maximum Operating Temperature
- 140 Degrees F
- Application
- General Industry
- Belt Material
- Ethylene Elastomer
- Banded Belt
- No
- System of Measurement
- Metric
- Wire Color
- Black
Dimensions
- Top Width
- 10 mm
- Thickness
- 0.24 in
- Outside Length
- 46 in
- Belt Trade Size
- 10X
- Rib Width
- 10 mm
- Nominal Length
- 1,120 mm
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 10X1120LI, Number of Bands 1, Outside Length 1,168 mm, Reinforcing Cord Material Polyester, Thickness 6 mm, Top Width 10 mm, Belt Trade Size 10X, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.