Shop GATES
See all product information
Create Account
V-Belt, Metric Power V-Belts, 17X2540LI, 17X, EPDM, 103 in, 17-mm Top Width
- Mfr # 17X2540LI
- Zoro # G816476669
product price:Â
$
60.39
/ea
Key Features
Belt Series
Metric Power V-Belts
V-Belt Section
17X
Industry Number
17X2540LI
Number of Ribs
1
Top Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17X2540LI
- Zoro #
- G816476669
- UPC #
- 072053619980
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Metric Power V-Belts
- V-Belt Section
- 17X
- Industry Number
- 17X2540LI
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Minimum Operating Temperature
- -30 Degrees F
- Color
- Black
- Application
- General Industry
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Edge Construction
- Raw Edge
- Belt Material
- Ethylene Elastomer
- Banded Belt
- No
- System of Measurement
- Metric
- Wire Color
- Black
Dimensions
- Top Width
- 17 mm
- Thickness
- 0.39 in
- Outside Length
- 103 in
- Rib Width
- 17 mm
- Belt Trade Size
- 17X
- Nominal Length
- 2,540 mm
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 17X2540LI, Number of Bands 1, Outside Length 2,616 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 17 mm, Belt Trade Size 17X, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.