Shop GATES
See all product information
Create Account
V-Belt, Micro-V, K100731HD, K, 1.37 in Top Width
- Mfr # K100731HD
- Zoro # G7124623
product price:Â
$
68.15
/ea
Key Features
Belt Series
Micro-V
V-Belt Section
K
Industry Number
K100731HD
Number of Ribs
10
Top Width
1.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K100731HD
- Zoro #
- G7124623
- UPC #
- 72053986273
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Micro-V
- V-Belt Section
- K
- Industry Number
- K100731HD
- Number of Ribs
- 10
Dimensions
- Top Width
- 1.37 in
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.