Shop GATES
See all product information
Create Account
V-Belt, Super HC, 3VX, 2692 mm, 195-mm Top Width
- Mfr # 19/3VX1060
- Zoro # G7920248
product price:Â
$
1,919.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC
V-Belt Section
3VX
Number of Ribs
19
Tooth Location
Single Sided
Top Width
195 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19/3VX1060
- Zoro #
- G7920248
- UPC #
- 72053769081
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Super HC
- V-Belt Section
- 3VX
- Number of Ribs
- 19
- Tooth Location
- Single Sided
- Reinforcing Cord Material
- Polyester
- Belt Material
- Ethylene Elastomeric
- Temp. Range
- -51 Degrees to 121 Degrees C
- Color
- Black
- Banded Belt
- No
- Maximum Operating Temperature
- +250°F
Dimensions
- Top Width
- 195 mm
- Outside Length
- 2692 mm
- Height
- 9 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.