V-Belt, Super HC, 3VX, 63 in, 30 mm Top Width
- Mfr # 3/3VX630
- Zoro # G7930854
product price:
$
108.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC
V-Belt Section
3VX
Number of Ribs
3
Tooth Location
Single Sided
Top Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/3VX630
- Zoro #
- G7930854
- UPC #
- 72053261073
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Super HC
- V-Belt Section
- 3VX
- Number of Ribs
- 3
- Tooth Location
- Single Sided
- Reinforcing Cord Material
- Polyester
- Belt Material
- Ethylene Elastomeric
- Temp. Range
- -51 Degrees to 121 Degrees C
- Color
- Black
- Banded Belt
- No
Dimensions
- Top Width
- 30 mm
- Outside Length
- 63 in
- Height
- 9 mm
- Inside Length
- 62.24 in
Description
GATES brand Super HC Molded Notch PowerBand Belts, 3/3VX630 have a temperature range of -51 to 121°C, are made of Ethylene Elastomeric, are black in color, have a height of 9 mm, and have a V-Belt Section of 3VX.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.