Zoro Homepage

V-Belt, Super Hc

  • Mfr # 5VX800

  • Zoro # G112301948


product price: $78.29
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Molded Notch Belt
V-Belt Section
5VX
Outside Length
80.44 in
Top Width
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX800
Zoro #
G112301948
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
80.44 in
Top Width
0.59 in

Details

V-Belt Type
Molded Notch Belt
V-Belt Section
5VX

Description

V-Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.