Shop GATES
See all product information
Create Account
V-Belt, Truflex V-Belts, 4L440, 4L, 44 in, 1/2 in Top Width
- Mfr # 4L440
- Zoro # G416064716
product price:Â
$
13.19
/ea
Key Features
Belt Series
Truflex V-Belts
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L440
- Zoro #
- G416064716
- UPC #
- 072053003291
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Truflex V-Belts
- V-Belt Section
- 4L
- Industry Number
- 4L440
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Belt Material
- SBR
- Application
- Fractional Horsepower, Light Industry
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Color
- Black
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 44 in
- Belt Trade Size
- 4L
- Rib Width
- 0.5 in
- Nominal Length
- 44 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 4L440, Number of Bands 1, Outside Length 44 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application FHP Motors, Light-Duty Applications, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Truflex(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.