Shop GATES
See all product information
Create Account
V-Belt, Truflex V-Belts, 4L480, 4L, 48 in, 1/2 in Top Width
- Mfr # 4L480
- Zoro # G416064761
product price:Â
$
10.89
/ea
Key Features
Belt Series
Truflex V-Belts
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L480
- Zoro #
- G416064761
- UPC #
- 072053003390
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Truflex V-Belts
- V-Belt Section
- 4L
- Industry Number
- 4L480
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- Fractional Horsepower, Light Industry
- Belt Material
- SBR
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Belt Coating
- Flex-Weave(TM)
- Color
- Black
- Maximum Operating Temperature
- 140 Degrees F
- Edge Construction
- Wrapped
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 48 in
- Rib Width
- 0.5 in
- Belt Trade Size
- 4L
- Nominal Length
- 48 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 4L480, Number of Bands 1, Outside Length 48 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.