Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Ribbed Belt, K040433SF

  • Mfr # K040433SF

  • Zoro # G400549588


product price: $22.99
/ea

Key Features

Top Width
14 mm
Features
Specially formulated adhesive literally locks onto the cord; Extremely resistant to contamination, wear and pilling
Material
EPDM
Type
Automotive V-Ribbed Belt (Stretch Fit)
Belt Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K040433SF
Zoro #
G400549588
UPC #
770075785941
Country of Origin
Unknown

Dimensions

Top Width
14 mm
Top Width (in)
0.56
Inlet Outside Diameter (in)
43.35

Details

Item
Serpentine Belt
Features
Specially formulated adhesive literally locks onto the cord; Extremely resistant to contamination, wear and pilling
Material
EPDM
Type
Automotive V-Ribbed Belt (Stretch Fit)
Belt Material
EPDM
Outside Circumference (in)
44.08
Number of Ribs
4
Grade Type
OE Exact
Section
K
Cord Material
Nylon

Description

V-Ribbed Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.