Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-RIBBED BELT

  • Mfr # K060429SF

  • Zoro # G502043946


product price: $27.79
/ea

Key Features

Type
Automotive V-Ribbed Belt (Stretch Fit)
Outside Circumference
1108 mm
Cross Section Designation
K
Effective Length
1090 mm
Cord Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K060429SF
Zoro #
G502043946
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Effective Length
1090 mm
Top Width
.807 in

Details

Type
Automotive V-Ribbed Belt (Stretch Fit)
Outside Circumference
1108 mm
Cross Section Designation
K
Cord Material
Nylon
Rib Quantity
6
Grade Type
OE Exact
Material
EPDM

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.