Zoro Homepage

V-RIBBED BELT

  • Mfr # K060680RPM

  • Zoro # G102044015


product price: $63.25
/ea

Key Features

Color
Black
Material
EPDM
Features
Two layers of adhesion gum for maximum strength and durability; Lower heat, noise, vibration, and belt slip for increased durability, improved power transmission and unsurpassed boost
Top Width
20 mm
Cord Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K060680RPM
Zoro #
G102044015
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Top Width
20 mm
Inlet Outside Diameter (in)
68
Top Width (in)
0.807

Details

Color
Black
Material
EPDM
Features
Two layers of adhesion gum for maximum strength and durability; Lower heat, noise, vibration, and belt slip for increased durability, improved power transmission and unsurpassed boost
Cord Material
Aramid
Grade Type
Built for Performance
Section
K
Item
Serpentine Belt
Number of Ribs
6
Outside Circumference (in)
68.567
Type
High Performance Automotive V-Ribbed Belt

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.