Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-RIBBED BELT

  • Mfr # K080665

  • Zoro # G302043658


product price: $34.29
/ea

Key Features

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Top Width (in)
1.087
Outside Circumference (in)
67.125
Effective Length (in)
66.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080665
Zoro #
G302043658
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Top Width (in)
1.087
Effective Length (in)
66.53

Details

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Outside Circumference (in)
67.125
Item
V-Belt
Cross-Section
K
Number of Ribs
8
Cord Material
Polyester
Grade Type
OE Performance
Belt Material
EPDM
Type
Automotive V-Ribbed Belt (Standard)

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.