Zoro Homepage

V-Ribbed Belt Serpentine Belt, 6Pk1856

  • Mfr # 6PK1856

  • Zoro # G5639710


product price: $36.69
/ea

Key Features

Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Top Width (in)
0.807
Cross-Section
K
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PK1856
Zoro #
G5639710
UPC #
770075425823
Country of Origin
Unknown

Dimensions

Top Width (in)
0.807
Effective Length (in)
73.04

Details

Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Cross-Section
K
Number of Ribs
6
Item
Serpentine Belt
Grade Type
OE Performance
Type
Automotive V-Ribbed Belt (Standard)
Outside Circumference (in)
73.67
Belt Material
EPDM
Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.