Zoro Homepage

V-Ribbed Belt Serpentine Belt, 6Pk1882

  • Mfr # 6PK1882

  • Zoro # G5642057


product price: $40.85
/ea

Key Features

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Effective Length (in)
73.9
Top Width (in)
0.807
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PK1882
Zoro #
G5642057
UPC #
770075426028
Country of Origin
Unknown

Dimensions

Effective Length (in)
73.9
Top Width (in)
0.807

Details

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Number of Ribs
6
Item
Serpentine Belt
Cross-Section
K
Grade Type
OE Performance
Type
Automotive V-Ribbed Belt (Standard)
Cord Material
Polyester
Belt Material
EPDM
Outside Circumference (mm)
1882

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.