Zoro Homepage

V-Ribbed Belt Serpentine Belt, K040545

  • Mfr # K040545

  • Zoro # G5708292


product price: $32.75
/ea

Key Features

Top Width (in)
0.56
Outside Circumference (in)
55.065
Cross-Section
K
Effective Length (in)
54.5
Number of Ribs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K040545
Zoro #
G5708292
UPC #
72053008470
Country of Origin
Unknown

Dimensions

Top Width (in)
0.56
Effective Length (in)
54.5

Details

Outside Circumference (in)
55.065
Cross-Section
K
Item
V-Belt
Number of Ribs
4
Type
Automotive V-Ribbed Belt (Standard)
Belt Material
EPDM
Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.