Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Ribbed Belt Serpentine Belt, K061062

  • Mfr # K061062

  • Zoro # G5697171


product price: $30.89
/ea

Key Features

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications; Resist cracking on the rib surface
Number of Ribs
6
Type
Automotive V-Ribbed Belt (Standard)
Outside Circumference (in)
106.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K061062
Zoro #
G5697171
UPC #
770075727453
Country of Origin
Unknown

Dimensions

Top Width
20 mm
Top Width (in)
0.807
Inlet Outside Diameter (in)
106.22

Details

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications; Resist cracking on the rib surface
Number of Ribs
6
Type
Automotive V-Ribbed Belt (Standard)
Outside Circumference (in)
106.75
Belt Material
EPDM
Item
Serpentine Belt
Cord Material
Polyester
Grade Type
OE Performance
Section
K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.