
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K061110RPM
Zoro #
G5697366
UPC #
770075707608
Country of Origin
Unknown
Dimensions
Top Width (in)
0.807
Effective Length (in)
111.06
Details
Color
Black
Material
EPDM
Features
Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability
Cross-Section
K
Number of Ribs
6
Outside Circumference (in)
111.63
Cord Material
Aramid
Grade Type
Built for Performance
Belt Material
EPDM
Type
High Performance Automotive V-Ribbed Belt
Item
Serpentine Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.