Zoro Homepage

V-Ribbed Belt Serpentine Belt, K070370

  • Mfr # K070370

  • Zoro # G5701837


product price: $21.19
/ea

Key Features

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Effective Length (in)
37.13
Cross-Section
K
Outside Circumference (in)
37.695
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K070370
Zoro #
G5701837
UPC #
72053009774
Country of Origin
Unknown

Dimensions

Effective Length (in)
37.13
Top Width (in)
0.947

Details

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Cross-Section
K
Outside Circumference (in)
37.695
Item
V-Belt
Number of Ribs
7
Type
Automotive V-Ribbed Belt (Standard)
Belt Material
EPDM
Cord Material
Polyester
Grade Type
OE Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.