Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Ribbed Belt Serpentine Belt, K080455

  • Mfr # K080455

  • Zoro # G5707321


product price: $28.79
/ea

Key Features

Outside Circumference (in)
46.06
Number of Ribs
8
Effective Length (in)
45.49
Top Width (in)
1.087
Cross-Section
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080455
Zoro #
G5707321
UPC #
072053487237
Country of Origin
Unknown

Dimensions

Effective Length (in)
45.49
Top Width (in)
1.087

Details

Outside Circumference (in)
46.06
Number of Ribs
8
Item
V-Belt
Cross-Section
K
Belt Material
EPDM
Type
Automotive V-Ribbed Belt (Standard)
Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.