Zoro Homepage

V-Ribbed Belt Serpentine Belt, K080649

  • Mfr # K080649

  • Zoro # G5689602


product price: $43.99
/ea

Key Features

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Outside Circumference (in)
65.535
Effective Length (in)
64.97
Top Width (in)
1.087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080649
Zoro #
G5689602
UPC #
072053605112
Country of Origin
Unknown

Dimensions

Effective Length (in)
64.97
Top Width (in)
1.087

Details

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Outside Circumference (in)
65.535
Item
V-Belt
Number of Ribs
8
Cross-Section
K
Grade Type
OE Performance
Cord Material
Polyester
Type
Automotive V-Ribbed Belt (Standard)
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.