Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Ribbed Belt Serpentine Belt, K081177

  • Mfr # K081177

  • Zoro # G5697138


product price: $54.65
/ea

Key Features

Effective Length (in)
117.72
Cross-Section
K
Top Width (in)
1.087
Outside Circumference (in)
118.29
Number of Ribs
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K081177
Zoro #
G5697138
UPC #
72053447736
Country of Origin
Unknown

Dimensions

Effective Length (in)
117.72
Top Width (in)
1.087

Details

Item
V-Belt
Cross-Section
K
Outside Circumference (in)
118.29
Number of Ribs
8
Cord Material
Polyester
Type
Automotive V-Ribbed Belt (Standard)
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.