Zoro Homepage

V-Ribbed Belt Serpentine Belt, K081352

  • Mfr # K081352

  • Zoro # G5698267


product price: $67.55
/ea

Key Features

Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Top Width (in)
1.087
Outside Circumference (in)
135.75
Number of Ribs
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K081352
Zoro #
G5698267
UPC #
770075703709
Country of Origin
Unknown

Dimensions

Top Width (in)
1.087
Effective Length (in)
135.23

Details

Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Item
V-Belt
Outside Circumference (in)
135.75
Number of Ribs
8
Cross-Section
K
Belt Material
EPDM
Cord Material
Polyester
Grade Type
OE Performance
Type
Automotive V-Ribbed Belt (Standard)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.