Zoro Homepage

V-Ribbed Belt Serpentine Belt, K100575

  • Mfr # K100575

  • Zoro # G5693568


product price: $59.29
/ea

Key Features

Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Outside Circumference (in)
58.07
Number of Ribs
10
Top Width (in)
1.367
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K100575
Zoro #
G5693568
UPC #
72053602142
Country of Origin
Unknown

Dimensions

Top Width (in)
1.367
Effective Length (in)
57.51

Details

Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Outside Circumference (in)
58.07
Number of Ribs
10
Item
V-Belt
Cross-Section
K
Type
Automotive V-Ribbed Belt (Standard)
Grade Type
OE Performance
Cord Material
Polyester
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.