Zoro Homepage

Water Pump(Standard), 42133

  • Mfr # 42133

  • Zoro # G5500964


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Includes
O-Ring; Pulley
Housing Material
Cast Iron
Drive Type
Accessory Belt
Impeller Material
Plastic
Pulley Outside Diameter (mm)
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42133
Zoro #
G5500964
UPC #
770075699217
Country of Origin
China

Dimensions

Pulley Outside Diameter (mm)
82

Details

Includes
O-Ring; Pulley
Housing Material
Cast Iron
Drive Type
Accessory Belt
Item
Water Pump
Impeller Material
Plastic
Impeller Rotation
Reverse
Number of Strands
82

Description

Gates automotive water pumps are recognized in the industry for their exceptional durability, quality, and efficiency in a range of vehicle systems, with coverage from late model and hybrid engine systems, to rare vintage cars and import vehicles. Every Gates automotive water pump is constructed with premium alloy materials, backed by a 100% functional test of seals and bearings, and a 100% leakage test for both the casting and assembled water pump.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.