
Water Pump(Standard), 43535
Mfr # 43535
Zoro # G5281374
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Includes
Back Housing
Housing Material
Cast Aluminum
Impeller Material
Stamped Steel
Drive Type
Accessory Belt
Impeller Rotation
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43535
Zoro #
G5281374
UPC #
770075351672
Country of Origin
China
Details
Includes
Back Housing
Housing Material
Cast Aluminum
Impeller Material
Stamped Steel
Item
Water Pump
Drive Type
Accessory Belt
Impeller Rotation
Standard
Number of Outlets
3
Description
Gates automotive water pumps are recognized in the industry for their exceptional durability, quality, and efficiency in a range of vehicle systems, with coverage from late model and hybrid engine systems, to rare vintage cars and import vehicles. Every Gates automotive water pump is constructed with premium alloy materials, backed by a 100% functional test of seals and bearings, and a 100% leakage test for both the casting and assembled water pump.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.