XPA1000 Metric V-Belt, Outside Length 1000mm

  • Mfr # XPA1000

  • Zoro # G2662511


product price: $14.89
/ea

Key Features

V-Belt Section
XPA
Industry Number
XPA1000
Top Width
13mm
Number of Ribs
1
Outside Length
1000mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPA1000
Zoro #
G2662511
UPC #
072053671681
Country of Origin
United States

Dimensions

Top Width
13mm
Outside Length
1000mm
Thickness
10mm
Belt Trade Size
XPA

Details

V-Belt Section
XPA
Item
Metric V-Belt
Industry Number
XPA1000
Number of Ribs
1
Material
Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Construction
Raw Edge, Cogged
Resists
Oil, Heat, Ozone and Flame
V-Belt Type
Metric V-Belt
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Edge Construction
Raw Edge
Maximum Operating Temperature
250 Degrees F
Number of Bands
1
Belt Material
EPDM
Minimum Operating Temperature
-70 Degrees F
Belt Series
Metric Power
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Application
Food Processing, Machine Tool, Textile Mills
Reinforcing Cord Material
Polyester

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA1000, Number of Bands 1, Outside Length 1,023 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.