XPA1120 Cogged, Metric V-Belt, 1120mm Outside Length, 13 mm Top Width, 10mm Thickness, 1 Ribs

  • Mfr # XPA1120

  • Zoro # G2844877


product price:  $23.99
/ea

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPA
Industry Number
XPA1120
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPA1120
Zoro #
G2844877
UPC #
072053691511
Country of Origin
United States

Dimensions

Top Width
13 mm
Thickness
10mm
Outside Length
1120mm
Belt Trade Size
XPA

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPA
Industry Number
XPA1120
Number of Ribs
1
Material
Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Construction
Raw Edge, Cogged
Application
Food Processing, Machine Tool, Textile Mills
Number of Bands
1
Maximum Operating Temperature
250 Degrees F
Belt Material
EPDM
Edge Construction
Raw Edge
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Minimum Operating Temperature
-70 Degrees F

Description

The GATES - XPA1120 is a cogged, metric V-belt designed for use in various industrial applications such as food processing, machine tools, and textile mills. Constructed from a fiber-loaded elastomeric compound with polyester tensile cords, this belt offers durability and resistance to environmental factors like heat and chemicals. Its raw edge construction enhances grip while the single band and rib distribute load evenly for improved power transmission efficiency.

Key Features of the GATES - XPA1120 Cogged Metric V-Belt:

  • Belt Material: The belt is made from EPDM (ethylene propylene diene monomer rubber), known for its excellent heat, ozone, and weather resistance.
  • Operating Temperature: It is rated for operation within a specified temperature range of -70 to 250 Degrees F.
  • Resistance Properties: This V-belt is designed to resist flexing, heat, oil and stretching within the product's specified usage parameters.
  • Outside Length & Top Width: Measuring 1120mm in outside length and 13mm in top width; these dimensions are important specifications for compatibility with certain machinery drive systems.
  • V-Belt Section & Type: Classified under the XPA section indicating its specific dimensions making it compatible with certain types of machinery. It's also categorized as a metric cogged type which is designed with a cogged profile that may enhance interaction with pulley grooves in specific applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.