XPA2882 Cogged, Metric V-Belt, 2882mm Outside Length, 13 mm Top Width, 10mm Thickness, 1 Ribs

  • Mfr # XPA2882

  • Zoro # G3398902


product price:  $52.19
/ea

Key Features

V-Belt Type
Metric
Belt Series
Metric Power(R)
V-Belt Section
XPA
Industry Number
XPA2882
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPA2882
Zoro #
G3398902
UPC #
072053677638
Country of Origin
United States

Dimensions

Top Width
13 mm
Thickness
10mm
Outside Length
2882mm
Belt Trade Size
XPA

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric
Belt Series
Metric Power(R)
V-Belt Section
XPA
Industry Number
XPA2882
Number of Ribs
1
Material
Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Construction
Raw Edge, Cogged
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Belt Material
EPDM
Minimum Operating Temperature
-70 Degrees F
Number of Bands
1
Edge Construction
Raw Edge
Application
Food Processing, Machine Tool, Textile Mills
Banded Belt
No

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA2882, Number of Bands 1, Outside Length 2,906 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.