Shop GATES

XPB1590 Cogged, Metric V-Belt, 1590mm Outside Length, 16 mm Top Width, 13mm Thickness, 1 Ribs

  • Mfr # XPB1590

  • Zoro # G2826433


product price:  $43.79
/ea

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPB
Industry Number
XPB1590
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPB1590
Zoro #
G2826433
UPC #
072053677676
Country of Origin
United States

Dimensions

Top Width
16 mm
Thickness
13 mm
Outside Length
1,608 mm
Belt Trade Size
XPB

Details

Item
Cogged V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPB
Industry Number
XPB1590
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-58 Degrees to 266 Degrees F
Standards
ISO
Construction
Raw Edge, Cogged
Minimum Operating Temperature
-70 Degrees F
Application
Food Processing, Machine Tool, Textile Mills
Number of Bands
1
Edge Construction
Raw Edge
Maximum Operating Temperature
250 Degrees F
Belt Material
EPDM
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Banded Belt
No

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPB1590, Number of Bands 1, Outside Length 1,611 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.